
Brook BKO-2333 Handmade Area Rug
Mfr # BKO2333-576
Zoro # G310336322
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Onyx, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2333-576
Zoro #
G310336322
UPC #
889292623834
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Onyx, Charcoal
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
30.41 lb
Features
Handmade
High/Low Texture
No
Construction
Hand Tufted
Backing
Canvas
High Traffic Compatible
Yes
Primary Color
Onyx
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Description
Step into comfort and elegance with the Brook Collection hand made rug. Designed to beautifully complement any space, this woolen rug showcases a medium pile, providing a plush surface underfoot while adding an element of sophistication to your decor. It is crafted in India using a meticulous hand-tufted construction method that ensures its durability and longevity. We recommend pairing this rug with a pad for additional comfort and stability. Caring for this piece is simple: just spot clean it with mild detergent as needed. Imbue your home with warmth and style with our Brook Collection rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.