Zoro Homepage

Brook BKO-2334 Handmade Area Rug

  • Mfr # BKO2334-810

  • Zoro # G410336338


product price: $1,080.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Mocha, Brick
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2334-810
Zoro #
G410336338
UPC #
889292624121
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in

Details

Color
Mocha, Brick
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Weight
64.88 lb
Features
Handmade
Includes
Care Label
Primary Color
Mocha
High Traffic Compatible
Yes
Construction
Hand Tufted
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No

Description

Step into comfort and elegance with the Brook Collection hand made rug. Designed to beautifully complement any space, this woolen rug showcases a medium pile, providing a plush surface underfoot while adding an element of sophistication to your decor. It is crafted in India using a meticulous hand-tufted construction method that ensures its durability and longevity. We recommend pairing this rug with a pad for additional comfort and stability. Caring for this piece is simple: just spot clean it with mild detergent as needed. Imbue your home with warmth and style with our Brook Collection rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.