
Brook BKO-2352 Handmade Area Rug
Mfr # BKO2352-576
Zoro # G210336392
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Rust, Light Brown
Style
Area Rug
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2352-576
Zoro #
G210336392
UPC #
889292624558
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Rust, Light Brown
Style
Area Rug
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
30.41 lb
High/Low Texture
No
Primary Color
Rust
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
Canvas
Printed Design
No
Has Fringe
No
Construction
Hand Tufted
Description
Experience the allure of India with the Brook Collection hand-tufted wool rug. This exquisite piece has a beautiful style that is guaranteed to enrich any space in your home, from living room to bedroom. Its medium pile offers a soft and plush feel underfoot, ensuring maximum comfort at all times. Though lovingly handmade, this rug can withstand regular use without losing its charm. For extended longevity and to prevent shifting, we recommend pairing it with a rug pad. Keep it looking fresh and fabulous by spot cleaning with mild detergent as necessary. Make your home stand out with the Brook Collection rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.