
Brooklyn BRO-2300 Handmade Area Rug
Mfr # BRO2300-810
Zoro # G110340185
product price: $1,085.00
/ea
Free Shipping & Returns
Key Features
Color
Yellow, Beige, Charcoal, Pale Blue, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2300-810
Zoro #
G110340185
UPC #
192201277630
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.31 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Yellow, Beige, Charcoal, Pale Blue, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
63.2 lb
Includes
Care Label
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Machine Washable
No
Description
This Brooklyn area rug is the perfect way to bring modern style to any room. Crafted with a wool construction, this high/low hand tufted rug offers a medium pile for long-lasting durability and comfort. It is made in India, so you can be sure that it will make an eye-catching statement in your home. We recommend using a rug pad not included for extra cushioning and stability. For best results, spot clean only. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.