
Brooklyn BRO-2300 Handmade Area Rug
Mfr # BRO2300-81012
Zoro # G410340281
product price: $1,655.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2300-81012
Zoro #
G410340281
UPC #
192201277647
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.51 in
Details
Color
Yellow, Beige, Charcoal, Pale Blue, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
83.74 lb
Includes
Care Label
Sub Style
Minimalist
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
Yes
Backing
Canvas
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Brooklyn area rug is the perfect way to bring modern style to any room. Crafted with a wool construction, this high/low hand tufted rug offers a medium pile for long-lasting durability and comfort. It is made in India, so you can be sure that it will make an eye-catching statement in your home. We recommend using a rug pad not included for extra cushioning and stability. For best results, spot clean only. Add this stylish piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.