Zoro Homepage

Brooklyn BRO-2301 Handmade Area Rug

  • Mfr # BRO2301-576

  • Zoro # G910340293


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Teal, Medium Gray, Dark Blue, Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRO2301-576
Zoro #
G910340293
UPC #
192201277678
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.31 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.51 in

Details

Color
Teal, Medium Gray, Dark Blue, Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
29.63 lb
Includes
Care Label
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Minimalist

Description

This beautiful Brooklyn area rug is a perfect addition to any modern style home. Made of wool and featuring a medium pile, this hand tufted construction will bring warmth and texture to your room. Featuring a high/low design, this rug is made in India with quality craftsmanship. To keep it looking its best, spot clean only and use with a rug pad for extra protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.