
Brooklyn BRO-2301 Handmade Area Rug
Mfr # BRO2301-81012
Zoro # G010340568
product price: $1,655.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Size
8 ft 10 in x 12 ft
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2301-81012
Zoro #
G010340568
UPC #
192201277692
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.51 in
Details
Color
Teal, Medium Gray, Dark Blue, Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
83.74 lb
Features
Handmade
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Minimalist
Has Fringe
No
Backing
Canvas
Description
This beautiful Brooklyn area rug is a perfect addition to any modern style home. Made of wool and featuring a medium pile, this hand tufted construction will bring warmth and texture to your room. Featuring a high/low design, this rug is made in India with quality craftsmanship. To keep it looking its best, spot clean only and use with a rug pad for extra protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.