
Brooklyn BRO-2303 Handmade Area Rug
Mfr # BRO2303-23
Zoro # G910340699
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Teal, Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2303-23
Zoro #
G910340699
UPC #
192201277760
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Teal, Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.74 lb
Features
Handmade
Sub Style
Art Deco
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Printed Design
0
Description
This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.