Zoro Homepage

Brooklyn BRO-2304 Handmade Area Rug

  • Mfr # BRO2304-1014

  • Zoro # G010340643


product price: $2,180.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRO2304-1014
Zoro #
G010340643
UPC #
889292471398
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.51 in

Details

Color
Black, Cream, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
110.6 lb
Durable/Performance Rated
No
Printed Design
0
Sub Style
Art Deco
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted

Description

This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.