Zoro Homepage

Brooklyn BRO-2304 Handmade Area Rug

  • Mfr # BRO2304-268

  • Zoro # G710340394


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream, Light Beige
Shape
Runner
Material
Face: 100% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRO2304-268
Zoro #
G710340394
UPC #
889292471411
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.51 in

Details

Color
Black, Cream, Light Beige
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
15.8 lb
Includes
Care Label
Sub Style
Art Deco
High/Low Texture
Yes
Has Fringe
No
Outdoor Safe
No
Printed Design
0
Style
Modern
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Tufted

Description

This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.