Zoro Homepage

Brooklyn BRO-2304 Handmade Area Rug

  • Mfr # BRO2304-81012

  • Zoro # G110340543


product price: $1,655.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRO2304-81012
Zoro #
G110340543
UPC #
192201277845
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.51 in

Details

Color
Black, Cream, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
83.74 lb
Features
Handmade
Includes
Care Label
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
Printed Design
0
High/Low Texture
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Art Deco

Description

This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.