
Brooklyn BRO-2304 Handmade Area Rug
Mfr # BRO2304-8SQ
Zoro # G110340499
product price: $1,000.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2304-8SQ
Zoro #
G110340499
UPC #
889292471466
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Black, Cream, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
50.56 lb
Construction
Hand Tufted
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Printed Design
0
Sub Style
Art Deco
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Description
This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.