
Brooklyn BRO-2308 Handmade Area Rug
Mfr # BRO2308-23
Zoro # G610340975
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2308-23
Zoro #
G610340975
UPC #
192201278019
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in
Details
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.74 lb
Features
Handmade
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
Yes
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Description
This Brooklyn area rug is the perfect way to bring modern style and comfort to any living space. Made of 100% wool, this medium pile rug features a high/low texture that adds depth and interest. The hand tufted construction ensures durability, while the Indian-made craftsmanship guarantees quality. To extend the life of this area rug, we recommend using a protective rug pad not included. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.