
Brooklyn BRO-2308 Handmade Area Rug
Mfr # BRO2308-576
Zoro # G110340963
product price: $515.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2308-576
Zoro #
G110340963
UPC #
192201278026
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.31 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.51 in
Details
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
29.63 lb
Includes
Care Label
Features
Handmade
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Sub Style
Minimalist
High/Low Texture
Yes
Description
This Brooklyn area rug is the perfect way to bring modern style and comfort to any living space. Made of 100% wool, this medium pile rug features a high/low texture that adds depth and interest. The hand tufted construction ensures durability, while the Indian-made craftsmanship guarantees quality. To extend the life of this area rug, we recommend using a protective rug pad not included. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.