
Brooklyn BRO-2308 Handmade Area Rug
Mfr # BRO2308-810
Zoro # G910340972
product price: $1,085.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRO2308-810
Zoro #
G910340972
UPC #
192201278033
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.31 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.51 in
Details
Color
Dusty Pink, Charcoal, Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
63.2 lb
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
Backing
Canvas
Printed Design
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Machine Washable
No
Description
This Brooklyn area rug is the perfect way to bring modern style and comfort to any living space. Made of 100% wool, this medium pile rug features a high/low texture that adds depth and interest. The hand tufted construction ensures durability, while the Indian-made craftsmanship guarantees quality. To extend the life of this area rug, we recommend using a protective rug pad not included. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.