Zoro Homepage

Brooklyn BRO-2310 Handmade Area Rug

  • Mfr # BRO2310-23

  • Zoro # G310341043


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Cream, Seafoam, Taupe
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRO2310-23
Zoro #
G310341043
UPC #
889292531863
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in

Details

Color
Cream, Seafoam, Taupe
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.74 lb
Machine Washable
No
Printed Design
0
Primary Color
Pearl
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Art Deco

Description

This modern Brooklyn area rug is the perfect addition to your home. It is expertly crafted from high-quality wool for a luxurious feel, and features an eye-catching high/low design. The hand tufted construction ensures that it will stand up to everyday wear and tear, while its medium pile provides the perfect balance of comfort and style. This stunning rug is made in India, and should be spot cleaned only with a recommended rug pad for added cushioning and protection. Transform any space into a chic oasis with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.