Zoro Homepage

Bryant BRA-2308 Handmade Area Rug

  • Mfr # BRA2308-268

  • Zoro # G710339824


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Shape
Runner
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA2308-268
Zoro #
G710339824
UPC #
889292425094
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Tan
Shape
Runner
Material
Face: 100% Jute
Features
Handmade
Weight
8.8 lb
Includes
Care Label
Machine Washable
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Sub Style
Farmhouse
Style
Cottage

Description

This timeless Bryant Area Rug is the perfect addition to any home. Hand woven from natural jute fiber in India, this rug features a low-pile construction and is designed to last for years. With its cottage style design, this area rug will bring an effortless elegance to any room in your home. The recommended use of a rug pad ensures that it will stay securely in place for years of worry-free enjoyment. Add this beautiful floor covering to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.