
Bryant BRA-2400 Handmade Area Rug
Mfr # BRA2400-23
Zoro # G810340003
product price: $47.15
/eaKey Features
Color
Black, Light Beige
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRA2400-23
Zoro #
G810340003
UPC #
888473997146
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Black, Light Beige
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.82 lb
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This stunning Bryant Area Rug is the perfect way to bring global style to your home. Handwoven in India with durable Jute, this area rug has no pile and is designed for long-lasting beauty. To ensure optimal performance, we recommend using a rug pad beneath the rug. Keep your rug looking great by professional cleaning only. Make a statement in any room with this beautiful and unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.