
Bryant BRA-2400 Handmade Area Rug
Mfr # BRA2400-81012
Zoro # G110339981
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRA2400-81012
Zoro #
G110339981
UPC #
888473997184
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Black, Light Beige
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
49.82 lb
Features
Handmade
Has Fringe
No
Sub Style
Bohemian
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
This stunning Bryant Area Rug is the perfect way to bring global style to your home. Handwoven in India with durable Jute, this area rug has no pile and is designed for long-lasting beauty. To ensure optimal performance, we recommend using a rug pad beneath the rug. Keep your rug looking great by professional cleaning only. Make a statement in any room with this beautiful and unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.