
Bryant BRA-2404 Handmade Area Rug
Mfr # BRA2404-810
Zoro # G610339696
product price: $1,110.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRA2404-810
Zoro #
G610339696
UPC #
888473997412
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Beige, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Weight
56 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Sub Style
Bohemian
Has Fringe
No
Description
Introducing the Bryant collection's Bohemian Global styled rug, hand-woven with precision in India. This stunning piece is made from jute, a naturally durable and eco-friendly material. The rug features a no pile construction, maintaining its design integrity even after years of use. With its charming bohemian global style, this rug effortlessly enhances any room decor. For optimal use and longevity, it's recommended to be used with a rug pad and spot cleaned with mild detergent for maintenance. A truly unique addition to your space that brings an unparalleled combination of aesthetics and functionality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.