Zoro Homepage

Bryant BRA-2405 Handmade Area Rug

  • Mfr # BRA2405-23

  • Zoro # G810339854


product price: $47.15
/ea

Key Features

Color
Tan, Light Beige, Brown, Dark Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Jute
Pile Height
0 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA2405-23
Zoro #
G810339854
UPC #
889292138956
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Size
2 ft x 3 ft

Details

Color
Tan, Light Beige, Brown, Dark Brown
Shape
Rectangle
Material
Face: 100% Wool; Warp: 100% Jute
Weight
1.8 lb
Includes
Care Label
Features
Handmade
Has Fringe
Yes
Sub Style
Country
Style
Cottage
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven

Description

This Bryant area rug is the perfect addition to any cottage-style home! It features a hand-woven construction made of 100% wool, making it highly durable and resistant to wear. The wool material also lends this area rug a soft, luxurious feel underfoot. The fringe detailing adds an extra touch of sophistication and style to this piece. For best results, we recommend using with a rug pad not included. This rug requires professional cleaning only for care and maintenance. Crafted in India, this stylish area rug will make an elegant statement in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.