Zoro Homepage

Bryant BRA-2405 Handmade Area Rug

  • Mfr # BRA2405-268

  • Zoro # G010339845


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Light Beige, Brown, Dark Brown
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRA2405-268
Zoro #
G010339845
UPC #
889292138963
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.25 in

Details

Color
Tan, Light Beige, Brown, Dark Brown
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Jute
Includes
Care Label
Weight
6 lb
Features
Handmade
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Country
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Style
Cottage
Backing
No Backing

Description

This Bryant area rug is the perfect addition to any cottage-style home! It features a hand-woven construction made of 100% wool, making it highly durable and resistant to wear. The wool material also lends this area rug a soft, luxurious feel underfoot. The fringe detailing adds an extra touch of sophistication and style to this piece. For best results, we recommend using with a rug pad not included. This rug requires professional cleaning only for care and maintenance. Crafted in India, this stylish area rug will make an elegant statement in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.