Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bursa BUR-2302 Performance Rated Area Rug

  • Mfr # BUR2302-23

  • Zoro # G410347426


product price: $69.29
/ea

Key Features

Color
Mauve, Gray, Tan, Light Beige
Shape
Rectangle
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUR2302-23
Zoro #
G410347426
UPC #
889292257251
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.16 in
Size
2 ft x 3 ft

Details

Color
Mauve, Gray, Tan, Light Beige
Shape
Rectangle
Material
Face: 100% Recycled PET Yarn
Features
Performance Rated
Weight
2.1 lb
Includes
Care Label
Machine Washable
No
Sustainable
Made with Recycled Materials
Backing
No Backing
Style
Global
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Moroccan
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Bursa area rug is perfect for adding a global style to any living space! Hand-woven from recycled PET yarn in India, this low pile rug features an eye-catching fringe detail. With no pile and easy spot cleaning, you can enjoy your beautiful new accent piece with minimal maintenance. We recommend using a rug pad for extra cushioning and stability. Transform your home with the unique style of this gorgeous Bursa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.