Zoro Homepage

Bursa BUR-2303 Performance Rated Area Rug

  • Mfr # BUR2303-268

  • Zoro # G410347570


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Rose, Tan, Mauve
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUR2303-268
Zoro #
G410347570
UPC #
889292371322
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.16 in

Details

Color
Dusty Pink, Rose, Tan, Mauve
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Includes
Care Label
Weight
7 lb
Features
Performance Rated
Machine Washable
No
Durable/Performance Rated
Yes
Outdoor Safe
No
Style
Global
Sustainable
Made with Recycled Materials
High/Low Texture
No
Printed Design
No
Has Fringe
Yes
Sub Style
Moroccan
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing

Description

This exquisite Bursa area rug is the perfect way to add a touch of global-style to your home. Hand woven in India from Recycled PET Yarn, this eco-friendly piece features an elegant fringe and no pile construction that will provide years of lasting comfort and style. With its unique design, this rug will be sure to stand out in any room. It's recommended to pair with a rug pad for maximum comfort and stability. To keep it looking fresh, spot clean only with mild detergent and water when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.