
Bursa BUR-2303 Performance Rated Area Rug
Mfr # BUR2303-810
Zoro # G110347276
product price: $1,755.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Rose, Tan, Mauve
Style
Global
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUR2303-810
Zoro #
G110347276
UPC #
889292371346
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.16 in
Details
Color
Dusty Pink, Rose, Tan, Mauve
Style
Global
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
28 lb
Sustainable
Made with Recycled Materials
Sub Style
Moroccan
Machine Washable
No
Has Fringe
Yes
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
Yes
Outdoor Safe
No
Description
This exquisite Bursa area rug is the perfect way to add a touch of global-style to your home. Hand woven in India from Recycled PET Yarn, this eco-friendly piece features an elegant fringe and no pile construction that will provide years of lasting comfort and style. With its unique design, this rug will be sure to stand out in any room. It's recommended to pair with a rug pad for maximum comfort and stability. To keep it looking fresh, spot clean only with mild detergent and water when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.