
Cabo CBO-2300 Outdoor Safe Area Rug
Mfr # CBO2300-2239
Zoro # G510346565
product price: $23.15
/eaKey Features
Color
Olive, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2300-2239
Zoro #
G510346565
UPC #
889292377010
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Olive, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
2.09 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Country
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Introduce your home to the inviting and timeless style of the Cabo Area Rug. This beautiful area rug is perfect for those looking to bring a touch of Country Cottage charm into their living space. Carefully crafted from polypropylene, this machine woven piece is sure to add a sense of warmth and comfort to any room. Boasting a no pile design, this rug is not only durable enough for high traffic areas, but also safe enough for outdoor use as well! For added protection, we recommend using with an appropriate rug pad underneath. To clean, simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.