Cabo CBO-2301 Outdoor Safe Area Rug

  • Mfr # CBO2301-2773

  • Zoro # G110346446


product price: $53.59
/ea

Key Features

Color
Blue, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2301-2773
Zoro #
G110346446
UPC #
889292377072
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.24 in

Details

Color
Blue, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
4.93 lb
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
No
Construction
Machine Woven
Sub Style
Country
Durable/Performance Rated
No
Style
Cottage
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes

Description

This Cabo area rug is the perfect addition to any cottage-style home. Its machine-woven construction from durable polypropylene makes it suitable for high traffic areas and outdoor use. This low-pile, no-fuss design is easy to clean and maintain - simply vacuum regularly and spot treat spills. Made in Turkey, this rug comes complete with a recommendation for use with a rug pad sold separately. Add style and practicality to your space today with the Cabo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.