Cabo CBO-2301 Outdoor Safe Area Rug

  • Mfr # CBO2301-659

  • Zoro # G810346449


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 5 in x 9 ft
Color
Blue, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2301-659
Zoro #
G810346449
UPC #
889292377096
Country of Origin
Turkey

Dimensions

Size
6 ft 5 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
77.17 in
Thickness
0.24 in

Details

Color
Blue, Gray, Off-White, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
15.09 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Sub Style
Country
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Machine Washable
No

Description

This Cabo area rug is the perfect addition to any cottage-style home. Its machine-woven construction from durable polypropylene makes it suitable for high traffic areas and outdoor use. This low-pile, no-fuss design is easy to clean and maintain - simply vacuum regularly and spot treat spills. Made in Turkey, this rug comes complete with a recommendation for use with a rug pad sold separately. Add style and practicality to your space today with the Cabo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.