Cabo CBO-2302 Outdoor Safe Area Rug

  • Mfr # CBO2302-2773

  • Zoro # G910346387


product price: $53.59
/ea

Key Features

Color
Gray, Blue, Off-White, Dark Blue, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2302-2773
Zoro #
G910346387
UPC #
889292377126
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.24 in

Details

Color
Gray, Blue, Off-White, Dark Blue, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Weight
4.93 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Style
Cottage
High/Low Texture
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Country

Description

Introduce your home to the inviting and timeless style of the Cabo Area Rug. This beautiful area rug is perfect for those looking to bring a touch of Country Cottage charm into their living space. Carefully crafted from polypropylene, this machine woven piece is sure to add a sense of warmth and comfort to any room. Boasting a no pile design, this rug is not only durable enough for high traffic areas, but also safe enough for outdoor use as well! For added protection, we recommend using with an appropriate rug pad underneath. To clean, simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.