
Cabo CBO-2303 Outdoor Safe Area Rug
Mfr # CBO2303-527
Zoro # G610347530
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Gray, Blue, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2303-527
Zoro #
G610347530
UPC #
889292377188
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.24 in
Details
Color
Off-White, Gray, Blue, Dark Blue, Beige, Burnt Orange
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
9.36 lb
Construction
Machine Woven
Sub Style
Country
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Description
Introduce your home to the inviting and timeless style of the Cabo Area Rug. This beautiful area rug is perfect for those looking to bring a touch of Country Cottage charm into their living space. Carefully crafted from polypropylene, this machine woven piece is sure to add a sense of warmth and comfort to any room. Boasting a no pile design, this rug is not only durable enough for high traffic areas, but also safe enough for outdoor use as well! For added protection, we recommend using with an appropriate rug pad underneath. To clean, simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.