
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBO2304-2239
Zoro #
G610347479
UPC #
889292377218
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Dusty Pink, Olive, Gray, Off-White, Dark Blue, Beige
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.09 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Sub Style
Country
Backing
No Backing
Machine Washable
No
Description
This Cabo area rug is the perfect addition to any cottage-style home. Its machine-woven construction from durable polypropylene makes it suitable for high traffic areas and outdoor use. This low-pile, no-fuss design is easy to clean and maintain - simply vacuum regularly and spot treat spills. Made in Turkey, this rug comes complete with a recommendation for use with a rug pad sold separately. Add style and practicality to your space today with the Cabo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.