Cabo CBO-2304 Outdoor Safe Area Rug

  • Mfr # CBO2304-2773

  • Zoro # G510347470


product price:  $53.75
/ea

Key Features

Color
Dusty Pink, Olive, Gray, Off-White, Dark Blue, Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBO2304-2773
Zoro #
G510347470
UPC #
889292377225
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.24 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Dusty Pink, Olive, Gray, Off-White, Dark Blue, Beige
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
4.93 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Sub Style
Country
Backing
No Backing
Style
Cottage
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes

Description

This Cabo area rug is the perfect addition to any cottage-style home. Its machine-woven construction from durable polypropylene makes it suitable for high traffic areas and outdoor use. This low-pile, no-fuss design is easy to clean and maintain - simply vacuum regularly and spot treat spills. Made in Turkey, this rug comes complete with a recommendation for use with a rug pad sold separately. Add style and practicality to your space today with the Cabo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.