
Cabo CBO-2304 Outdoor Safe Area Rug
Mfr # CBO2304-527
Zoro # G810347699
product price: $81.45
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, Olive, Gray, Off-White, Dark Blue, Beige
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2304-527
Zoro #
G810347699
UPC #
889292377232
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.24 in
Details
Color
Dusty Pink, Olive, Gray, Off-White, Dark Blue, Beige
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
9.36 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
Yes
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Country
Durable/Performance Rated
No
Printed Design
No
Description
This Cabo area rug is the perfect addition to any cottage-style home. Its machine-woven construction from durable polypropylene makes it suitable for high traffic areas and outdoor use. This low-pile, no-fuss design is easy to clean and maintain - simply vacuum regularly and spot treat spills. Made in Turkey, this rug comes complete with a recommendation for use with a rug pad sold separately. Add style and practicality to your space today with the Cabo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.