
Cabo CBO-2305 Outdoor Safe Area Rug
Mfr # CBO2305-2239
Zoro # G110347641
product price: $23.15
/eaKey Features
Color
Off-White, Dark Blue, Blue, Black, Beige
Style
Coastal
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2305-2239
Zoro #
G110347641
UPC #
889292377263
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Blue, Black, Beige
Style
Coastal
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
2.09 lb
Outdoor Safe
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Sub Style
Tropical
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Description
This Cabo area rug is the perfect way to bring coastal style into your home. Made of polypropylene, this machine-woven rug has a no pile design and is suitable for high traffic areas. Its outdoor safe construction makes it perfect for indoor or outdoor spaces, and its Turkish craftsmanship ensures superior quality. This rug also includes a recommendation to use with a rug pad for added comfort and longevity. With easy professional cleaning care, this Cabo area rug will be the perfect addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.