Cabo CBO-2306 Outdoor Safe Area Rug

  • Mfr # CBO2306-2773

  • Zoro # G310347304


product price: $53.59
/ea

Key Features

Color
Off-White, Dark Blue, Black, Gray, Blue
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2306-2773
Zoro #
G310347304
UPC #
889292377324
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.24 in

Details

Color
Off-White, Dark Blue, Black, Gray, Blue
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
4.93 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Sub Style
Tropical
High Traffic Compatible
Yes
Style
Coastal
Backing
No Backing
Machine Washable
No
Has Fringe
No
Construction
Machine Woven

Description

Introduce a tropical coastal feel to any room with the Cabo area rug! This machine-woven polypropylene rug features a no-pile design making it perfect for high traffic areas. Its outdoor safe construction means you can bring a touch of the tropics to your patio or deck. Best of all, this area rug is easy to care for; just spot clean with mild detergent and you're all set! Complete your look with a recommended rug pad not included and enjoy the beauty of the Cabo area rug in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.