
Cabo CBO-2306 Outdoor Safe Area Rug
Mfr # CBO2306-527
Zoro # G510347432
product price:Â $87.69
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Dark Blue, Black, Gray, Blue
Style
Coastal
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBO2306-527
Zoro #
G510347432
UPC #
889292377331
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Black, Gray, Blue
Style
Coastal
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
9.36 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Sub Style
Tropical
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
Description
Introduce a tropical coastal feel to any room with the Cabo area rug! This machine-woven polypropylene rug features a no-pile design making it perfect for high traffic areas. Its outdoor safe construction means you can bring a touch of the tropics to your patio or deck. Best of all, this area rug is easy to care for; just spot clean with mild detergent and you're all set! Complete your look with a recommended rug pad not included and enjoy the beauty of the Cabo area rug in any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.