
Cabo CBO-2307 Outdoor Safe Area Rug
Mfr # CBO2307-2239
Zoro # G210348357
product price: $23.15
/eaKey Features
Color
Off-White, Dark Blue, Burnt Orange, Dusty Pink, Beige
Style
Coastal
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2307-2239
Zoro #
G210348357
UPC #
889292377362
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Burnt Orange, Dusty Pink, Beige
Style
Coastal
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
2.09 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Tropical
Backing
No Backing
High/Low Texture
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Description
Add a beautiful coastal touch to any room with this Cabo area rug. Made of high quality polypropylene, this machine woven rug has no pile for easy maintenance and is safe for outdoor use. Perfect for high traffic areas, the durable construction of this Turkish-made rug ensures lasting beauty. For best results, pair with an anti-skid rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.