Cabo CBO-2308 Outdoor Safe Area Rug

  • Mfr # CBO2308-2773

  • Zoro # G710348536


product price: $53.59
/ea

Key Features

Color
Off-White, Dark Blue, Gray, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2308-2773
Zoro #
G710348536
UPC #
889292377423
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.24 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Off-White, Dark Blue, Gray, Beige, Burnt Orange
Shape
Runner
Material
Face: 100% Polypropylene
Weight
4.93 lb
Includes
Care Label
Features
Outdoor Safe
Style
Cottage
Outdoor Safe
Yes
Durable/Performance Rated
No
Sub Style
Country
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Has Fringe
No

Description

This Cabo area rug is the perfect addition to any outdoor space. Crafted from Polypropylene and machine woven in Turkey, this rug has been designed with high traffic areas in mind. With no pile and a cottage style, this rug will make a statement in your home or garden. The material makes it safe for outdoor use and easy to clean - professional rug cleaning only is recommended for best results. For added comfort, we recommend using a rug pad with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.