
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBO2309-2773
Zoro #
G910348695
UPC #
889292377478
Country of Origin
Turkey
Dimensions
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.24 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Off-White, Blue, Dark Blue, Gray
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Weight
4.93 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Style
Cottage
Machine Washable
No
Sub Style
Country
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This Cabo area rug is the perfect addition to any outdoor space. Crafted from Polypropylene and machine woven in Turkey, this rug has been designed with high traffic areas in mind. With no pile and a cottage style, this rug will make a statement in your home or garden. The material makes it safe for outdoor use and easy to clean - professional rug cleaning only is recommended for best results. For added comfort, we recommend using a rug pad with this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.