
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2310-2239
Zoro #
G310348370
UPC #
889292377515
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Gray, Black, Beige
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
2.09 lb
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Machine Washable
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Introducing the Cabo area rug, a traditional-style piece that will add style and sophistication to your living space. This rug is made of polypropylene, making it durable and resistant to wear from high traffic. It is machine woven in Turkey for superior craftsmanship and quality. The outdoor-safe construction ensures this rug can be used in any room or outdoor space. Additionally, it is highly recommended that you use a rug pad not included to prevent slipping and extend its lifespan. For best results, professional rug cleaning is required. Shop now for an elegant finishing touch to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.