Cabo CBO-2311 Outdoor Safe Area Rug

  • Mfr # CBO2311-2773

  • Zoro # G410349703


product price: $53.59
/ea

Key Features

Color
Ivory, Charcoal, Sage, Off-White, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO2311-2773
Zoro #
G410349703
UPC #
889292377577
Country of Origin
Turkey

Dimensions

Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.24 in

Details

Color
Ivory, Charcoal, Sage, Off-White, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
4.93 lb
Sub Style
Tropical
Backing
No Backing
Machine Washable
No
Primary Color
Ash
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
Printed Design
No
Style
Coastal
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Cabo area rug is perfect for adding a coastal touch to your outdoor space. The machine-woven construction of Polypropylene makes it highly durable, ideal for high traffic areas, and safe for outdoor use. Made in Turkey, this piece will bring the beachy vibes you need to your patio or deck. For extra cushioning, we recommend using with a rug pad not included. To keep this area rug looking its best, we suggest professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.