
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBO2312-2239
Zoro #
G110335327
UPC #
889292377614
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.02 in
Length (In.)
45.28 in
Width (In.)
25.59 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Beige, Burnt Orange, Dusty Pink, Blue
Style
Coastal
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.09 lb
Features
Outdoor Safe
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
Yes
High/Low Texture
No
Sub Style
Tropical
Printed Design
No
High Traffic Compatible
Yes
Description
This Cabo area rug is perfect for adding a coastal touch to your outdoor space. The machine-woven construction of Polypropylene makes it highly durable, ideal for high traffic areas, and safe for outdoor use. Made in Turkey, this piece will bring the beachy vibes you need to your patio or deck. For extra cushioning, we recommend using with a rug pad not included. To keep this area rug looking its best, we suggest professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.