
Cabo CBO-2312 Outdoor Safe Area Rug
Mfr # CBO2312-527
Zoro # G610335209
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Dark Blue, Beige, Burnt Orange, Dusty Pink, Blue
Style
Coastal
Material
Face: 100% Polypropylene
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBO2312-527
Zoro #
G610335209
UPC #
889292377638
Country of Origin
Turkey
Dimensions
Size
5 ft 2 in x 7 ft
Pile Height
0.02 in
Length (In.)
83.86 in
Width (In.)
61.81 in
Thickness
0.24 in
Details
Color
Off-White, Dark Blue, Beige, Burnt Orange, Dusty Pink, Blue
Style
Coastal
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
9.36 lb
Outdoor Safe
Yes
Sub Style
Tropical
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Description
This Cabo area rug is perfect for adding a coastal touch to your outdoor space. The machine-woven construction of Polypropylene makes it highly durable, ideal for high traffic areas, and safe for outdoor use. Made in Turkey, this piece will bring the beachy vibes you need to your patio or deck. For extra cushioning, we recommend using with a rug pad not included. To keep this area rug looking its best, we suggest professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.