Zoro Homepage

Cadence CEC-2302 Handmade Area Rug

  • Mfr # CEC2302-23

  • Zoro # G010344573


product price: $42.59
/ea

Key Features

Color
Dusty Sage, Beige, Pale Blue, Light Brown, Ivory
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC2302-23
Zoro #
G010344573
UPC #
192201258080
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.12 in

Details

Color
Dusty Sage, Beige, Pale Blue, Light Brown, Ivory
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Weight
1.5 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
Durable/Performance Rated
No

Description

This Cadence area rug brings a global style to any room. The hand woven Jute construction creates an eye-catching pattern that is sure to draw attention. The no pile design ensures long-lasting durability and easy maintenance; simply use soap with mild detergent for regular cleaning. Made in India, this beautiful area rug requires the use of a rug pad not included for added stability and comfort. Transform any living space with the modern, yet timeless look of this stunning area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.