
Cadence CEC-2302 Handmade Area Rug
Mfr # CEC2302-810
Zoro # G310344709
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Beige, Pale Blue, Light Brown, Ivory
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC2302-810
Zoro #
G310344709
UPC #
192201258110
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.12 in
Details
Color
Dusty Sage, Beige, Pale Blue, Light Brown, Ivory
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
20 lb
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Sub Style
Bohemian
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This Cadence area rug brings a global style to any room. The hand woven Jute construction creates an eye-catching pattern that is sure to draw attention. The no pile design ensures long-lasting durability and easy maintenance; simply use soap with mild detergent for regular cleaning. Made in India, this beautiful area rug requires the use of a rug pad not included for added stability and comfort. Transform any living space with the modern, yet timeless look of this stunning area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.