
Cadence CEC-2304 Handmade Area Rug
Mfr # CEC2304-23
Zoro # G010344733
product price: $42.49
/eaKey Features
Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC2304-23
Zoro #
G010344733
UPC #
192201258202
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.12 in
Details
Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.5 lb
Features
Handmade
Printed Design
No
Sub Style
Moroccan
Construction
Hand Woven
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Description
Bring a global style to your living space with the Cadence Area Rug. This hand-woven jute rug offers a unique, natural look that will easily become the focal point of any room. The flat weave construction ensures durability for years to come, and its no-pile design helps minimize shedding. Made in India from quality materials, this rug is sure to enhance any space without being too bold or overwhelming. For best results, pair it with a rug pad not included and clean as needed with mild detergent and soap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.