Zoro Homepage

Cadence CEC-2304 Handmade Area Rug

  • Mfr # CEC2304-268

  • Zoro # G810344391


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Beige, Wheat, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC2304-268
Zoro #
G810344391
UPC #
192201258219
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.12 in

Details

Color
Brown, Beige, Wheat, Ivory, Medium Gray
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Cotton
Features
Handmade
Weight
5 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
No
Style
Global

Description

Bring a global style to your living space with the Cadence Area Rug. This hand-woven jute rug offers a unique, natural look that will easily become the focal point of any room. The flat weave construction ensures durability for years to come, and its no-pile design helps minimize shedding. Made in India from quality materials, this rug is sure to enhance any space without being too bold or overwhelming. For best results, pair it with a rug pad not included and clean as needed with mild detergent and soap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.