Zoro Homepage

Cadence CEC-2307 Handmade Area Rug

  • Mfr # CEC2307-1014

  • Zoro # G710344439


product price: $1,960.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEC2307-1014
Zoro #
G710344439
UPC #
889292204583
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.12 in

Details

Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
35 lb
Features
Handmade
Has Fringe
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Moroccan
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No

Description

This Cadence area rug is the perfect addition to any global style home. Hand-woven in India from durable jute, this low-pile flatweave rug is designed for optimal comfort underfoot. Ideal for high traffic areas, it's easy to clean and maintain with a simple spot cleaning routine. For best results, use with a rug pad not included to prevent slipping and extend its life. Elevate your home decor today with this beautiful global style area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.