
Cadence CEC-2307 Handmade Area Rug
Mfr # CEC2307-810
Zoro # G810345657
product price: $975.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEC2307-810
Zoro #
G810345657
UPC #
192201258417
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.12 in
Details
Color
Brown, Beige, Wheat, Ivory, Medium Gray
Style
Global
Material
Face: 100% Jute; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
20 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Moroccan
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Description
This Cadence area rug is the perfect addition to any global style home. Hand-woven in India from durable jute, this low-pile flatweave rug is designed for optimal comfort underfoot. Ideal for high traffic areas, it's easy to clean and maintain with a simple spot cleaning routine. For best results, use with a rug pad not included to prevent slipping and extend its life. Elevate your home decor today with this beautiful global style area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.