Zoro Homepage

Cadiz CDZ-2300 Handmade Area Rug

  • Mfr # CDZ2300-268

  • Zoro # G910343324


product price: $780.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Black, Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
1 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDZ2300-268
Zoro #
G910343324
UPC #
889292246033
Country of Origin
India

Dimensions

Pile Height
1 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
1.25 in
Size
2 ft 6 in x 8 ft

Details

Color
Ivory, Black, Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
8 lb
Features
Handmade
Includes
Care Label
Sub Style
Moroccan
Backing
No Backing
Machine Washable
No
Construction
Hand Knotted
Durable/Performance Rated
No
Style
Global
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
High/Low Texture
Yes

Description

This Cadiz Hand Made Rug is the perfect way to add an exotic and global touch to any room. Crafted with 100% wool, this plush pile Moroccan style rug features hand-knotted construction and a fringe for added texture. Made in India, this piece will last for years to come with proper care and recommended use of a rug pad. Professional cleaning only is recommended to keep this beautiful piece looking its best. Add a luxurious and unique look to your home with this Cadiz Hand Made Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.